1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Motorola
MJ270R
Two-Way Radio, Frequency Band: FRS/GMRS, Range: 27mile, Number of Channels: 22, Frequency: 22Hz
MI ITEM #
05052933
MFR #
MJ270R
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Alarms and Communication Devices
Two-Way Radios and Accessories
Motorola MJ270R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motorola
MJ270R
Two-Way Radio, Frequency Band: FRS/GMRS, Range: 27mile, Number of Channels: 22, Frequency: 22Hz
MI ITEM #
05052933
MFR #
MJ270R
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Battery Type
NiMH
Frequency
22 Hz
Frequency Band
FRS/GMRS
Number Of Channels
22
Range
27 mile
Overview
Mfr description
MJ270R RADIO 2 WAY 22 CHANNELS FRS/GMRS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought