Motion
6608
Earplug - Uncorded, Yes, 33 dB, Brown Plug Color
Mi Item #05052941
MFR #6608
Price$0.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Earplug - Uncorded, Yes, 33 dB, Brown Plug Color
Mi Item #05052941
MFR #6608

Mfr description
6608 EARPLUG NOCORD TAPERED FOAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.34/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    200
  • Plug Color
    Brown
  • Plug Material
    Soft Foam
  • Plug Shape
    Bullet
  • Product Line
    Camo Plugs
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • Style
    Uncorded
  • UPC_NO
    092311660806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)