Motion
M44
Hole Saw Arbor or Mandrel, Shank Size: 7/16", Hole Saw Diameter Range of 9/16" to 1-3/16"
MI ITEM #05052954
MFR #M44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 7/16", Hole Saw Diameter Range of 9/16" to 1-3/16"
MI ITEM #05052954
MFR #M44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M44 HOLE SAW ARBOR 7/16 HEX FITS 9/16

Specifications

  • Min Hole Saw Diameter
    9/16 in
  • Max Hole Saw Diameter
    1-3/16 in
  • Shank Type
    Hex
  • Shank Size
    7/16 in
  • Thread Size
    1/2-20 in
  • Quick Change
    No
  • Built In Pilot
    Built-In Pilot Drill
  • Pilot Drill Length
    1/4 in
  • Pilot Drill Diameter
    4-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text