Motion
40040
Toothed Reciprocating Saw Blade - Cobalt Bi-Metal, TPI: 14, 6 in Long
MI ITEM #05052983
MFR #40040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Cobalt Bi-Metal, TPI: 14, 6 in Long
MI ITEM #05052983
MFR #40040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RB614T50 RECIP BLADE 6" 14T FOR METAL 50

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Length
    6 in
  • Cutting Edge Type
    Toothed
  • Tpi
    14
  • Width
    3/4 in
  • Thickness
    0.035 in
  • Finish Coating
    Uncoated
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text