1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QEP Co Inc (Nupla)
03306
Nupla® Dead Blow Hammer - 12 oz Head Weight, Plastic, Rubber Head/Face Style, 29 cm Overall Length
MI ITEM #
05053026
MFR #
03306
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Dead Blow Hammers
QEP Co Inc (Nupla) 03306
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QEP Co Inc (Nupla)
03306
Nupla® Dead Blow Hammer - 12 oz Head Weight, Plastic, Rubber Head/Face Style, 29 cm Overall Length
MI ITEM #
05053026
MFR #
03306
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SPI-106 HAMMER DEAD BLOW 12OZ 1"DIA
Specifications
Head/Face Style
Plastic, Rubber
Overall Length
29 cm
Handle Style
Fiberglass w/Comfort Grip
Head Weight
12 oz
Non Sparking
Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought