Motion
09550
Nupla® Mallet or Soft Face Hammer - 4 cm Face Diameter, Fiberglass Handle Style
Mi Item #05053027
MFR #09550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nupla® Mallet or Soft Face Hammer - 4 cm Face Diameter, Fiberglass Handle Style
Mi Item #05053027
MFR #09550

Mfr description
SPS-150 HAMMER SOFT FACE 1 LB 1.5" TIPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4 cm
  • Handle Length
    12.5 cm
  • Head Weight
    1 lb

Details

  • Handle Style
    Fiberglass
  • Head/Face Style
    Soft
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)