Motion
09557
Nupla® Mallet or Soft Face Hammer - 4 cm Face Diameter
Mi Item #05053028
MFR #09557
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nupla® Mallet or Soft Face Hammer - 4 cm Face Diameter
Mi Item #05053028
MFR #09557

Mfr description
SPS150M/T HAMMER SOFT FACE 1-1/4 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4 cm
  • Handle Length
    32 cm
  • Head Weight
    1-1/4 lb

Details

  • Head/Face Style
    Soft
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)