Motion
09600
Nupla® Mallet or Soft Face Hammer - 3 cm Face Diameter, Fiberglass Handle Style
MI ITEM #05053029
MFR #09600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nupla® Mallet or Soft Face Hammer - 3 cm Face Diameter, Fiberglass Handle Style
MI ITEM #05053029
MFR #09600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPS-100 HAMMER SOFT FACE 6 OZ 1"

Specifications

  • Head/Face Style
    Soft
  • Face Diameter
    3 cm
  • Head Weight
    6 oz
  • Non Sparking
    Not Non-Sparking
  • Non Magnetic
    Non-Magnetic
  • Handle Length
    29 cm
  • Handle Style
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text