Motion
10020
Nupla® Dead Blow Hammer - 2 lb Head Weight, Plastic, Rubber Head/Face Style, 13 cm Overall Length
MI ITEM #05053030
MFR #10020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nupla® Dead Blow Hammer - 2 lb Head Weight, Plastic, Rubber Head/Face Style, 13 cm Overall Length
MI ITEM #05053030
MFR #10020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    5 in
  • Head Weight
    2 lb
  • Overall Length
    13 cm

Details

  • Handle Style
    Fiberglass w/Comfort Grip
  • Head/Face Style
    Plastic, Rubber
  • Non Sparking
    Non-Sparking

Overview

Mfr description
SF-2 HAMMER DEAD BLOW 2 LB POWER DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought