Motion
69048
Nupla® Shovel or Spade - High Grade Steel, 23 cm Blade Width, Straight Handle, 122 cm Handle Length
MI ITEM #05053052
MFR #69048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nupla® Shovel or Spade - High Grade Steel, 23 cm Blade Width, Straight Handle, 122 cm Handle Length
MI ITEM #05053052
MFR #69048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RP2L SHOVEL ROUND POINT SIZE 2 48" FIBER

Specifications

  • Type
    Shovel
  • Blade Width
    23 cm
  • Blade Height
    29 cm
  • Blade Material
    High Grade Steel
  • Handle Style
    Straight
  • Handle Length
    122 cm
  • Handle Material
    Fiberglass
  • Back Type
    Closed
  • Blade Type
    Round, Hollow Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought