1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QEP Co Inc (Nupla)
72091
Nupla® Shovel or Spade - 4-3/4 in Blade Width, D-Grip Straight Handle, 48 in Handle Length
MI ITEM #
05053056
MFR #
72091
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Shovels and Spades
QEP Co Inc (Nupla) 72091
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QEP Co Inc (Nupla)
72091
Nupla® Shovel or Spade - 4-3/4 in Blade Width, D-Grip Straight Handle, 48 in Handle Length
MI ITEM #
05053056
MFR #
72091
Mfr description
SS14L-E SPADE DRAIN 14" 48" FIBERGLASS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Height
14 in
Blade Width
4-3/4 in
Handle Length
48 in
Details
Blade Type
Round, Hollow Back
Handle Material
Fiberglass
Handle Style
D-Grip Straight
Includes Step
Includes Step
Type
Spade
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items