Overview
Mfr description
17771-41-3000 BARRICADE TAPE "CAUTION"
Specifications
- Pattern Or MessageMessage
- Reflective Or FluorescentNeither
- ColorYellow
- Width3 in
- Roll Length45 yd
- MessageCaution
- LanguageEnglish
- Message HeaderCaution
- MaterialWoven Cotton
- Product TypeBarricade & Flagging Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data