Motion
315
6:1 Thrust - 29 oz Cartridge - Ratchet Rod - Zinc Chromate Plated
MI ITEM #05053104
MFR #315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6:1 Thrust - 29 oz Cartridge - Ratchet Rod - Zinc Chromate Plated
MI ITEM #05053104
MFR #315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
315 CAULKING GUN 13"HALF BARREL FOR 30
  • Zin Chromate, Cutter, Poker, Ladder Hook, Heat Treated

Specifications

  • Type
    Manual
  • Cartridge Size
    29 oz. cartridge
  • Color
    Chrome
  • For Use With
    acrylic, latex, silicone
  • Package Quantity
    6
  • Frame Type
    Cradle
  • Package Height
    10.5 in
  • Package Width
    18.5 in
  • Manufacturer Upc Number
    10039922711111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text