1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MK Diamond Products
MK-303
Circular Saw Blade - 050 in Blade Diameter
MI ITEM #
05053197
MFR #
MK-303
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Circular Saw Blades
MK Diamond Products MK-303
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK Diamond Products
MK-303
Circular Saw Blade - 050 in Blade Diameter
MI ITEM #
05053197
MFR #
MK-303
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Arbor Size
10 mm
Blade Diameter
050 in
Details
Diamond Arbor
Diamond
Series
MK-303
Usage Type
Wet Cutting
Overview
Mfr description
156723-1" ARBOR CIRC SAW BLADE 8"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought