Motion
S125
Lockout Holder - Empty, 8 in High, 5-1/4 in Wide, Language: English
Mi Item #05053320
MFR #S125
Price$19.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Holder - Empty, 8 in High, 5-1/4 in Wide, Language: English
Mi Item #05053320
MFR #S125

Mfr description
S125 LOCKOUT CADDY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.23/each

Specifications

Dimensions

  • Depth
    1 in
  • Height
    8 in
  • Width
    5-1/4 in

Details

  • Color
    Red
  • Cover Type
    Open
  • Equipped Or Empty
    Empty
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Number Of Document Holders
    0
  • Standards Met
    OSHA 1910.147
  • Total Capacity
    12
  • Type
    Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)