Overview
Mfr description
7222-06-08FG FJIC SWIV-M-BS
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Size1/2 in, 3/8 in
- End 1 Thread9/16-18 UNF, G - 1/2-14
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Size1/2 in, 3/8 in
- End 2 Thread9/16-18 UNF, G - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7222
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data