Motion
C76F32-100
C76F32-100
MI ITEM #05053400
MFR #C76F32-100
Price$137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C76F32-100
MI ITEM #05053400
MFR #C76F32-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.08/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Bracket 1
    Front Nose
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Cylinder Suffix
    F
  • Mounting Type
    Front Nose
  • Options Included
    Front Nose Mounting, Rubber Cushion, Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Air Cylinder

Overview

Mfr description
C76F32-100 CYL, EUROPEAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought