Motion
C85F25-20
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #05053402
MFR #C85F25-20
List Price$36.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #05053402
MFR #C85F25-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.91/each for your price

Overview

Mfr description
C85F25-20 CYLINDER, ISO, DBL ACTING

Specifications

  • Series
    C85
  • Bore Diameter
    25 mm
  • Country of Origin
    CZ
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumpers
  • Port Size
    1/8 BSPP
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Standards Met
    ISO
  • Overall Length
    157 mm
  • Port Thread Standard
    BSPP
  • Mounting Type
    Basic / Boss Cut
  • Manufacturer Catalog
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Rod Gender
    Male
  • Rod Size
    10 mm
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text