Motion
NCGCA63-0375
NCGCA63-0375
MI ITEM #05053406
MFR #NCGCA63-0375
Price$118.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCGCA63-0375
MI ITEM #05053406
MFR #NCGCA63-0375

Mfr description
NCGCA63-0375
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.30/each

Specifications

Dimensions

  • Port Size
    1
  • Rod Size
    1
  • Stroke
    3

Details

  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +145
  • Minimum Operating Pressure
    +8
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure
    +215
  • Series
    NCG
  • Standards Met
    JIS Class 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)