Motion
30287BLUE

AKRO-MILS
30287BLUE

Super Size Akro Bin - Blue, Plastic, Industrial Grade Polymers, 10 x 23.875 x 11 in, Weight Capacity: 300 lbs
Mi Item #05053432
MFR #30287BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30287BLUE

Super Size Akro Bin - Blue, Plastic, Industrial Grade Polymers, 10 x 23.875 x 11 in, Weight Capacity: 300 lbs
Mi Item #05053432
MFR #30287BLUE

Mfr description
30287BLUE 23-7/8 X 11 X 10 AKROBIN
  • Made in the USA
  • Reinforced side ribs add strength and prevent spreading when stacked
  • Large label area on front of bin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    20-3⁄4 (Inside) in, 23-7⁄8 (Outside) in
  • Dimensions
    10 x 23.875 x 11 in
  • Height
    10 in
  • Length
    23.875 in
  • Outside Height
    10 in
  • Outside Length
    23.875 in
  • Outside Width
    11 in
  • Overall Height
    10 in
  • Overall Length
    23.875 in
  • Overall Width
    11 in
  • Width
    11 in

Details

  • Color
    Blue
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    4
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)