Motion
40E005B

Drillco
40E005B

Countersink - 82 ° Angle, 0 Flutes, 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05053451
MFR #40E005B
List Price$155.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
40E005B

Countersink - 82 ° Angle, 0 Flutes, 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05053451
MFR #40E005B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.77/each for your price

Overview

Mfr description
40E005B CS 0 FLUTE 82° 5/8X1-15/32 1/2SH

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Number Of Flutes
    0
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Cut Diameter Range
    5/8 to 1-15/32 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    M2
  • Series
    4000E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text