Overview
Mfr description
DB2666 PUMP
Specifications
- Type DesignMetallic Bolted
- Inlet Outlet Port Sizes1-1/2 in
- Inlet Outlet Port TypeNPT
- Wetted MaterialsAluminum, Polypropylene, Santoprene®
- Diaphragm MaterialSantoprene®
- Maximum Flow Rate100 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data