Motion
DF2666,2150P-PA01AP2SPSPSPPT

GRACO INC
DF2666,2150P-PA01AP2SPSPSPPT

DF2666,2150P-PA01AP2SPSPSPPT
MI ITEM #05053549
MFR #DF2666,2150P-PA01AP2SPSPSPPT
Your Price$8,900.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF2666,2150P-PA01AP2SPSPSPPT

DF2666,2150P-PA01AP2SPSPSPPT
MI ITEM #05053549
MFR #DF2666,2150P-PA01AP2SPSPSPPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,900.63/each(List $10,680.75)

Overview

Mfr description
DF2666 PUMP

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    2 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum, Polypropylene, Santoprene®
  • Diaphragm Material
    Santoprene®
  • Maximum Flow Rate
    150 gpm
  • Max Pressure
    120 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text