Motion
D32966

GRACO INC
D32966

Husky™ 307 Non Metallic Clamped Aodd Pump - 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, Polypropylene, PTFE, Santoprene Fluid Section, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #05053552
MFR #D32966
Price$938.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D32966

Husky™ 307 Non Metallic Clamped Aodd Pump - 6.5 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, Polypropylene, PTFE, Santoprene Fluid Section, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #05053552
MFR #D32966

Mfr description
D32966 HUSKY PUMP,307P-PP01AP3PPSPSPPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$938.73/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    4.75 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 in
  • Ball Material
    Santoprene
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    6.5 gpm
  • Porting
    End Port
  • Type Design
    Non-Metallic Clamped
  • Wet End Repair Kit
    D03966
  • Wetted Materials
    Polypropylene, PTFE, Santoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)