Overview
Mfr description
RSTV25CS CRIMP KING NIPPLE
- Recommended for low pressure discharge and suction service
- Working pressure varies with size
- Available in many combinations including NPT, knurl, BSPT beveled, grooved and hose shank
- Two grooves on the crimp style King Combination nipples
- Second groove is the roll stamp groove which has the part number and “call Dixon” stamped on it—this groove is a smooth concentric groove so that the stamp can be legible
- Only use the crimp style shanks with the crimp style sleeves and ferrules
- Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturer's products with Dixon products
- Manufacturer: Dixon Valve & Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data