Motion
RSTV35CS
Crimp Style King Combination Nipple—Schedule: 80 316
Mi Item #05053574
MFR #RSTV35CS
Price$383.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp Style King Combination Nipple—Schedule: 80 316
Mi Item #05053574
MFR #RSTV35CS

Mfr description
RSTV35CS CRIMP KING NIPPLE
  • Recommended for low pressure discharge and suction service
  • Working pressure varies with size
  • Available in many combinations including NPT, knurl, BSPT beveled, grooved and hose shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.33/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    4.697 lbs

Details

  • Additional Details
    Crimp Style
  • Compatible Hose Series
    King Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    Grooved
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Grooved End
  • End 1 Style
    Grooved End
  • End Gender
    Male
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    King Combination Nipple
  • For Use With
    King Crimp style sleeves, King Crimp style ferrules
  • Manufacturer Catalog Number
    RSTV35CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Seal Type
    Grooved
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Grooved
  • Thread Type
    Grooved End
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)