Motion
3840U
Air Motor - 1.35 hp, Free Speed 162 rpm, 44.0 cfm
MI ITEM #05053599
MFR #3840U
Price$8,925.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.35 hp, Free Speed 162 rpm, 44.0 cfm
MI ITEM #05053599
MFR #3840U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,925.88/each

Specifications

Dimensions

  • Overall Length
    8.69 in
  • Overall Width
    3.63 in
  • Stall Torque
    134.0 in
  • Starting Torque
    100 in

Details

  • Air Consumption
    44.0 cfm
  • Free Speed
    162 rpm
  • Maximum Power
    1.35 hp
  • Maximum Speed
    81 rpm
  • Maximum Torque
    67 ft-lbs, 90.84 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    81 rpm
  • Standards Met
    ATEX

Overview

Mfr description
3840U REVERSIBLE IN LINE AIR MOTOR
  • With durable inline planetary gearing and a robust vane motor, the 3800 Series is one of the mose durable motors in the market.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought