1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
C.S. Osborne & Co
05022
Finishing Trowel, Type: Finishing Trowel, Blade Width: 4", Blade Material: Steel, Blade Height: 14"
MI ITEM #
05053640
MFR #
05022
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
C.S. Osborne & Co 05022
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C.S. Osborne & Co
05022
Finishing Trowel, Type: Finishing Trowel, Blade Width: 4", Blade Material: Steel, Blade Height: 14"
MI ITEM #
05053640
MFR #
05022
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1940 4 X 14 TROWEL FINISHING
Specifications
Type
Finishing Trowel
Blade Width
4 in
Blade Material
Steel
Blade Height
14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data