Motion
60100
Utility Knife or Razor Blade - Steel
MI ITEM #05053643
MFR #60100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Steel
MI ITEM #05053643
MFR #60100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
420 KNIFE HAWKBILL 3" L

Specifications

  • Material
    Steel
  • Finish Coating
    None
  • Snap Blade
    Not Snap Blade
  • Blade Length
    3.0000 in
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Width
    2 in
  • UPC_NO
    09668560100
  • Weight
    0.125 lbs
  • Type
    Hawkbill Knife

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text