Motion
5182XL
Rain Suit - Fluorescent Lime Color, Attached Drawstring Hood, Zipper Front with Storm Flap, Polyurethane, Cotton Poly Blend Stretch Fabric Material
MI ITEM #05053744
MFR #5182XL
Price$170.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Suit - Fluorescent Lime Color, Attached Drawstring Hood, Zipper Front with Storm Flap, Polyurethane, Cotton Poly Blend Stretch Fabric Material
MI ITEM #05053744
MFR #5182XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.95/each

Specifications

Dimensions

  • Material Thickness
    0.0157 in | 0.40 mm

Details

  • Ankle Style
    Expandable Ankle Gussets
  • Approval Listing Regulations
    ANSI/ISEA 107 2020, ASTM D-6413
  • Boots Shoes Included
    No
  • Certification Type
    ANSI, ISEA 107 2020 Standard Type R Class 3
  • Closure Type
    Zipper Front with Storm Flap
  • Color
    Fluorescent Lime
  • Flame Resistant
    No
  • Fly Type
    Zipper Front with Storm Flap
  • Garment Style
    2 Piece
  • Garment Type
    Two Piece Set
  • High Visibility
    Yes
  • Hood Type
    Attached Drawstring Hood
  • Includes
    Hood, Jacket, Pants
  • Material
    Cotton Poly Blend Stretch Fabric, Polyurethane
  • Pant Type
    Elastic Waist
  • Product Line
    Luminator
  • Wrist Ankle Closure
    Expandable Ankle Gussets
  • Wrist Type
    Elastic Inner Cuffs

Overview

Mfr description
5182XL RAINSUIT XLG LIME FR 40MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought