Motion
FC3680-0204S
Aeroquip FC3680 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #05053787
MFR #FC3680-0204S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3680 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #05053787
MFR #FC3680-0204S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3680-0204S TEFLON HOSE NIPPLE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/8-27
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    PTF SAE Short
  • Hose Cut-Off Factor
    0.66 in
  • Length
    1.27 in
  • Overall Length
    1.27 in
  • Manufacturer Catalog Number
    FC3680-0204S
  • Finish
    Dura-Kote
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • Hex Size
    0.43 in
  • End 1 Style
    PTF SAE Short
  • Inside Diameter
    0.12 in
  • Type
    Hose Fitting
  • Height
    0.50 in
  • Angle
    180 °
  • Outer Diameter
    1.22 in
  • Weight
    0.02 lb
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -4
  • Width
    0.44 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text