Motion
XLG RHMP-84MM

REXNORD INC
XLG RHMP-84MM

RHMP84XLG
Mi Item #05054020
MFR #XLG RHMP-84MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG RHMP-84MM

RHMP84XLG
Mi Item #05054020
MFR #XLG RHMP-84MM

Mfr description
781.10.27 RHMP84XLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    84 mm
  • Guide Clearance Curve
    1.73 in
  • Guide Clearance Straight
    1.73 in
  • Weight
    0.13 lbs

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Blue, Green
  • Flight Material
    Acetal
  • Manufacturer Upc Number
    793699980721
  • UPC_NO
    793699980721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)