Motion
817.10.10

REXNORD INC
817.10.10

Rexnord® 817.10.10 Modular Plastic Belting Component, Raised Rib Belt, Straight Running, Chain Pitch: 1"
MI ITEM #05054022
MFR #817.10.10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
817.10.10

Rexnord® 817.10.10 Modular Plastic Belting Component, Raised Rib Belt, Straight Running, Chain Pitch: 1"
MI ITEM #05054022
MFR #817.10.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
817.10.10 RR1000-85MM XLG

Specifications

  • Mat Type
    Raised Rib Belt
  • Component Style
    Straight Running
  • Chain Pitch
  • Mat Material
    Low Friction Acetal
  • Mat Width
  • Mat Thickness
  • Percentage Open Area
    40 %
  • Operating Temperature Range
    +4 to +65 (Wet) °C, +4 to +80 (Dry) °C
  • Color
    Blue, Green
  • Minimum Backflex Radius
    50 mm
  • Max Operating Temperature
    +65 (Wet) °C, +80 (Dry) °C
  • Min Operating Temperature
    +4 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text