Motion
NS1000-16T 40MM 1KW PA

REXNORD INC
NS1000-16T 40MM 1KW PA

Flat Top Conveyor Chain Sprocket - 16 Teeth, 40 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05054042
MFR #NS1000-16T 40MM 1KW PA
Price$137.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1000-16T 40MM 1KW PA

Flat Top Conveyor Chain Sprocket - 16 Teeth, 40 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05054042
MFR #NS1000-16T 40MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.87/pc

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Length Through Bore
    39 mm
  • Outside Diameter
    130.6 mm
  • Pitch
    130.2 mm
  • Pitch Diameter  
    5.1260 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Tooth Width
    15 mm
  • Weight
    0.51 lbs

Details

  • Bore Type
    Shaft-Ready
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Sprocket Material
    Thermoplastic Elastomer
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699936711

Overview

Mfr description
899.06.11 SSW1000-16T 40MM KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought