Motion
NS1000-18T 1-1/4IN 1KW PA

REXNORD INC
NS1000-18T 1-1/4IN 1KW PA

Flat Top Conveyor Chain Sprocket - 18 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05054043
MFR #NS1000-18T 1-1/4IN 1KW PA
Price$173.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1000-18T 1-1/4IN 1KW PA

Flat Top Conveyor Chain Sprocket - 18 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05054043
MFR #NS1000-18T 1-1/4IN 1KW PA

Mfr description
899.08.34 SSW1000-18T 1-1/4 KWSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.87/pc

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Length Through Bore
    39 mm
  • Outside Diameter
    146.8 mm
  • Pitch
    146.3 mm
  • Pitch Diameter  
    5.7600 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Tooth Width
    15 mm
  • Weight
    0.88 lbs

Details

  • Bore Type
    Shaft-Ready
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Sprocket Material
    Thermoplastic Elastomer
  • Sprocket Type
    Machined Split Sprocket
  • UPC_NO
    698210028527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)