Motion
774.06.78

REXNORD INC
774.06.78

Flat Top Conveyor Chain Sprocket - 18 Teeth, 60 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05054046
MFR #774.06.78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
774.06.78

Flat Top Conveyor Chain Sprocket - 18 Teeth, 60 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05054046
MFR #774.06.78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
774.06.78 SSW1000-18T 60MM KW

Specifications

  • Bore Diameter
    60 mm
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Length Through Bore
    39 mm
  • Sprocket Material
    Thermoplastic Elastomer
  • Outside Diameter
    146.8 mm
  • Weight
    0.88 lbs
  • Hub Type
    Wide
  • Pitch
    146.3 mm
  • Tooth Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text