Motion
KUS1000-20T 1-1/4IN 1KW PA B-HUB

REXNORD INC
KUS1000-20T 1-1/4IN 1KW PA B-HUB

KUS1000-20T 1-1/4IN 1KW PA B-HUB
MI ITEM #05054047
MFR #KUS1000-20T 1-1/4IN 1KW PA B-HUB
Price$529.22/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KUS1000-20T 1-1/4IN 1KW PA B-HUB

KUS1000-20T 1-1/4IN 1KW PA B-HUB
MI ITEM #05054047
MFR #KUS1000-20T 1-1/4IN 1KW PA B-HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$529.22/pc

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    6.4200 in
  • Pitch Diameter  
    6.3940 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    20
  • Sprocket Type
    Molded Split Sprocket

Overview

Mfr description
774.05.19 SSW1000-20T 1.25KWSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought