Motion
KUS1000-20T 50MM 1KW PA B-HUB

REXNORD INC
KUS1000-20T 50MM 1KW PA B-HUB

Flat Top Conveyor Chain Sprocket - 20 Teeth, 50 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05054048
MFR #KUS1000-20T 50MM 1KW PA B-HUB
Your Price$617.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KUS1000-20T 50MM 1KW PA B-HUB

Flat Top Conveyor Chain Sprocket - 20 Teeth, 50 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05054048
MFR #KUS1000-20T 50MM 1KW PA B-HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$617.86/pc(List $710.54)

Overview

Mfr description
774.01.55 SSW1000-20T 50MM KW

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    50 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Length Through Bore
    39 mm
  • Sprocket Material
    Thermoplastic Elastomer
  • Outside Diameter
    163.1 mm
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.29 lbs
  • UPC_NO
    698210058852
  • Storage Dimension Height
    3.0000 in
  • Hub Type
    Wide
  • Pitch
    162.41 mm
  • Tooth Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text