Motion
C131 K-2 BLOCK LINK ATTS

PEER CHAIN
C131 K-2 BLOCK LINK ATTS

Block Link - 131 / 3.075 in Size & Pitch, Riveted, Carbon Steel Material
MI ITEM #05054054
MFR #C131 K-2 BLOCK LINK ATTS
List Price$39.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C131 K-2 BLOCK LINK ATTS

Block Link - 131 / 3.075 in Size & Pitch, Riveted, Carbon Steel Material
MI ITEM #05054054
MFR #C131 K-2 BLOCK LINK ATTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.74/each for your price

Overview

Mfr description
C131 K-2 BLOCK LINK ATTS
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Engineering Chain Size & Pitch
    131 / 3.075 in
  • Link Type
    Block Link
  • Material
    Carbon Steel
  • Chain Construction
    Riveted
  • Roller Diameter
    1.220 in
  • Link Plate Height
    1.500 in
  • Pin Diameter
    0.625 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1618
  • Weight
    2.2 lbs
  • Number Of Strands Across
    1
  • Plate Height
    1.500 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    C131 / 3.075"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text