Motion
40-1 AS D/OFFSET LINK

TIMKEN DRIVES LLC
40-1 AS D/OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #05054170
MFR #40-1 AS D/OFFSET LINK
Price$57.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40-1 AS D/OFFSET LINK

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #05054170
MFR #40-1 AS D/OFFSET LINK

Mfr description
DRV-40-1 DOFF LINK AS;71851 40-1 AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.04/each

Specifications

Dimensions

  • Chain Overall Width
    0.721 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.721 in
  • Roller Diameter
    0.313 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    71851
  • Material
    Stainless Steel
  • Material Specification
    300SS side plates and 600SS round parts
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 500 ºF
  • Product Type
    Roller Chain Links
  • Series
    AS
  • Standards Met
    B29.1
  • UPC_NO
    642051718512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)