Motion
77-204-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
MI ITEM #05054210
MFR #77-204-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
MI ITEM #05054210
MFR #77-204-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77-204-01 3/4 SWEAT BALL VALVE BRASS
  • Two-piece body
  • Reinforced seats
  • Full port for full flow & min. pressure drop
  • Blowout-proof stem design
  • Adjustable packing gland

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    3/4 in Socket Weld
  • Body Material
    Bronze
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    B16 Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Mounting Type
    Inline Threaded
  • Series
    77-200
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    4.28 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought