Motion
000072X0012

DANFOSS AIRFLEX
000072X0012

Airflex Spare Part Rubber Washer
MI ITEM #05054234
MFR #000072X0012
List Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000072X0012

Airflex Spare Part Rubber Washer
MI ITEM #05054234
MFR #000072X0012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.97/each for your price

Overview

Mfr description
000072X0012 GASKET
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.594 in
  • Outside Diameter
    1.125 in
  • Manufacturer Catalog Number
    000072X0012
  • Inside Diameter
    0.594 in
  • Material
    Neoprene
  • Thickness
    0.2655 in
  • Length
    0.14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought