Motion
415MM1*300 MM1 P/PK

REXNORD INC
415MM1*300 MM1 P/PK

Engineering Chain - 415 / 6.0000 in Pitch
Mi Item #05054242
MFR #415MM1*300 MM1 P/PK
Price$150.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
415MM1*300 MM1 P/PK

Engineering Chain - 415 / 6.0000 in Pitch
Mi Item #05054242
MFR #415MM1*300 MM1 P/PK

Mfr description
415MM1 300 CH ST MM1 P/P
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.79/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    415 / 6.0000 in
  • Tensile Strength
    40000 lbs
  • Weight
    6.14 lbs

Details

  • Chain Number & Pitch
    415 / 6.000 in
  • Product Type
    Engineering Chain
  • UPC_NO
    793699303605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)