Motion
BWR1863TAB S-2.25IN

REXNORD INC
BWR1863TAB S-2.25IN

Table Top Chain - Steel, Side Flexing, 2.250 in Width, 0.7500 in Pitch
MI ITEM #05054257
MFR #BWR1863TAB S-2.25IN
Price$177.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR1863TAB S-2.25IN

Table Top Chain - Steel, Side Flexing, 2.250 in Width, 0.7500 in Pitch
MI ITEM #05054257
MFR #BWR1863TAB S-2.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.76/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.21 in
  • Weight
    0.13 lbs
  • Weight per Foot
    1.34 lb

Details

  • Base Chain Material
    BWR
  • Chain Material
    Black Wear Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black Wear Resistant
  • Flight Material
    BWR
  • Operating Temperature Range
    -40 to +180 °F
  • UPC_NO
    793699254624

Overview

Mfr description
BWR1863TK2.25 BWR1863TK2.25
  • BWR1863TAB 2.25 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Black Wear Resistant Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought