Motion
CR2C-150-S
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
Mi Item #05054274
MFR #CR2C-150-S
Price$80.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
Mi Item #05054274
MFR #CR2C-150-S

Mfr description
CR2C-150S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.89/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.3750 in
  • Screw Size
    1/4-28 x 3/4
  • Width
    0.5625 in

Details

  • Collar Style
    Two-Piece Clamp
  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 1/4-28 x 3/4, Two-Piece Clamp
  • UPC_NO
    044861963906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)