Motion
5V809
Narrow Sheave, 5V Belt Section, 8 O.D. in., 9 Grooves, Cast Iron Material
MI ITEM #05054276
MFR #5V809
Price$1,753.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 5V Belt Section, 8 O.D. in., 9 Grooves, Cast Iron Material
MI ITEM #05054276
MFR #5V809

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,753.03/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    6.5000 in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    8.0000 in
  • Pitch Diameter
    8 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    698672060356
  • Material
    Cast Iron
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672060356

Overview

Mfr description
5V8.0X9-E ULTRA-V SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought