Motion
5V909
V-Belt Pulley - 5V, 5VX Belt Section, 9 Groove, Bushing Required Bore Size, 9.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #05054278
MFR #5V909
List Price$1,865.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 9 Groove, Bushing Required Bore Size, 9.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #05054278
MFR #5V909

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,865.14/each for your price

Overview

Mfr description
5V9.0X9-E ULTRA-V SHEAVE

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Pitch Diameter
    9 in
  • Pulley Construction
    Plain
  • Manufacturer Upc Number
    698672060592
  • UPC_NO
    698672060592
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text