Motion
5V9259

TB WOODS
5V9259

Narrow Sheave, 5V Belt Section, 9.25 O.D. in., 9 Grooves, Cast Iron Material
MI ITEM #05054279
MFR #5V9259
List Price$1,159.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V9259

Narrow Sheave, 5V Belt Section, 9.25 O.D. in., 9 Grooves, Cast Iron Material
MI ITEM #05054279
MFR #5V9259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,159.08/each for your price

Overview

Mfr description
5V9.25X9-F ULTRA-V SHEAVE

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1 to 3-15/16 in
  • Pitch Diameter
    9.25 in
  • Pulley Construction
    Plain
  • Manufacturer Upc Number
    698672060714
  • UPC_NO
    698672060714
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text