Motion
8V4456

TB WOODS
8V4456

Bushing Bore V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #05054284
MFR #8V4456
Price$11,201.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V4456

Bushing Bore V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 44.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #05054284
MFR #8V4456

Mfr description
8V44.5X6-N ULTRA-V SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,201.87/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Face Width  
    7.1250 in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    44.5000 in
  • Pitch Diameter
    44.5 in
  • Weight
    570 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672072007
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672072007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)