Motion
24GSM-32FLH90-104 XBULK

GATES RUBBER CO
24GSM-32FLH90-104 XBULK

Hose End - Steel Material, 1-1/2 in Hose ID, Flange
MI ITEM #05054293
MFR #24GSM-32FLH90-104 XBULK
Price$295.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-32FLH90-104 XBULK

Hose End - Steel Material, 1-1/2 in Hose ID, Flange
MI ITEM #05054293
MFR #24GSM-32FLH90-104 XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.49/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    32
  • End Size/Type
    32FLH
  • Hose Cut-Off Factor
    4.6770 in, 118.79 mm
  • Hose Dash Size
    24
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    8.4170 in
  • Thread Size
    #32 Code 62 O-Ring Flange

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FLH
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    90° Bent Tube 104mm Drop
  • Fitting Type
    Flange - Code 62 O-Ring
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    73410251
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075517054
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi, 344.7 bar
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    90 °Elbow
  • Swivel
    No
  • Type
    Coupling
  • Working Pressure
    5000 psi

Overview

Mfr description
24GSM-32FLH90-104 7341-0251
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought